!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, CSA, 1 LEG, VISUAL LOAD INDICATOR, CAP 310 LB, BLUE, 8 FT

SELF-RETRACTING LIFELINE, CSA, 1 LEG, VISUAL LOAD INDICATOR, CAP 310 LB, BLUE, 8 FT

DBI-SALA

SELF-RETRACTING LIFELINE, CSA, 1 LEG, VISUAL LOAD INDICATOR, CAP 310 LB, BLUE, 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CSA, 1 LEG, VISUAL LOAD INDICATOR, CAP 310 LB, BLUE, 8 FT

SELF-RETRACTING LIFELINE, CSA, 1 LEG, VISUAL LOAD INDICATOR, CAP 310 LB, BLUE, 8 FT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $686.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3500260
  • Mfr. Model # 3500260
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

Introduce safety and confidence to the job site with this one-leg self-retracting lifeline featuring a visual load indicator. The blue, 8-foot lifeline boasts a 310-pound weight capacity and meets CSA standards.

Technical Specs

  • Item Self-Retracting Lifeline
  • Harness End Connection Material Nylon
  • Lifeline Material Steel
  • RFID Equipped Yes
  • Series Nano-Lok
  • Standards Capital Safety Gen. Mfg. Req., CSA Z259.2.2 Type 1, OSHA 1910.140, OSHA 1926.502
  • Minimum User Weight 310 lb
  • Lifeline Length 7 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Class SRL
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list