!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF REGULATING HEATING CABLE,100FT

SELF REGULATING HEATING CABLE,100FT

APPROVED VENDOR

SELF REGULATING HEATING CABLE,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF REGULATING HEATING CABLE,100FT

SELF REGULATING HEATING CABLE,100FT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $608.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13R074
  • Mfr. Model # 13R074
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1952
  • Shipping Weight 8.95 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft., Voltage 120, 4 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Water Pipe System, Plastic or

Technical Specs

  • Item Electric Heating Cable Kit
  • Cable Length 100 ft
  • NEMA Plug Configuration Hardwired
  • Voltage 120V AC
  • Watts per Cable @ 40F 400 W
  • Amps per Foot @ 40F 0.03 A
  • Cable Material Copper
  • Max. Circuit Length 250 ft
  • Min. Operating Temp. -40 Degrees F
  • Overall Width 7/16 in
  • For Use With Plastic or Metal Pipes Up to 8 in Dia, Water Pipe System
  • Standards cULus
  • Cable Type Self-Regulating
  • For Use Indoors/Outdoors Indoor Only
  • Watts per Foot @ 40F 4 W
  • Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits
  • Amps per Cable @ 40F 2.5 A
  • Cable Cover Material Thermoplastic Elastomer
  • Frequency 60 Hz
  • Max. Operating Temp. 150 Degrees F
  • Number of Conductors 2
  • Phase 1
  • Colour Silver
  • Wattage Output 3 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list