!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF LAM CABLE WRAP 36MM BLK/WHT VINYL

SELF LAM CABLE WRAP 36MM BLK/WHT VINYL

EPSON

SELF LAM CABLE WRAP 36MM BLK/WHT VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF LAM CABLE WRAP 36MM BLK/WHT VINYL

SELF LAM CABLE WRAP 36MM BLK/WHT VINYL

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW236VSLPX
  • Mfr. Model # 236VSLPX
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Self-Laminating Cable Wrap
  • Adhesive Properties Permanent Adhesive
  • Compatible Grainger Part Number ELWLWPX800, ELWLWPX900, ELWLWPX900PCD, ELWLWZ5000PX, ELWLWZ5000PXR, ELWLWZ5010PX, ELWLWZ5010PXR
  • Label Colour White
  • Label Height 1 1/2 in
  • Maximum Wire Diameter 0.299 in
  • Printer Series Compatibility 2360PCM, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
  • Material Series Epson LabelWorks PX
  • Maximum Wire Gauge 4 AWG
  • Maximum Service Temperature 194 Degrees F
  • Preprinted Images No
  • Adhesive Permanent
  • Application Cable and Wire Marking
  • Label Attachment Style Adhesive Label
  • Product Type Self Lamination Overwrap
  • Ribbon Colour Black
  • Service Temperature Range -40 Degrees F to 194 Degrees F
  • Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863: UL Standard 969
  • Label Material Vinyl
  • Adhesive Type Acrylic Adhesive
  • Compatible Mfr Part Number LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R
  • Label Finish Gloss
  • Label Width 1 1/2 in
  • Minimum Wire Diameter 0.110 in
  • Roll Length 26 ft
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 14 AWG
  • Minimum Service Temperature -40 Degrees F
  • Preprinted Text No
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Media Format Continuous Roll Cartridge
  • Resistance Properties Abrasion-Resistant: Chemical-Resistant: Low Temperature-Resistant: Corrosion-Resistant: High Temperature-Resistant: Oil-Resistant: UV-Resistant: Washdown or Solvent Resistant: Weather-Resistant: Wear Resistant: Tear Resistant: Humidity Resistant: Fade-Resistant: Scratch Resistant: Smear Resistant
  • Roll Width 1 1/2 in
  • Shrink Ratio Not Shrinkable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list