!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF DUMPING HOPPER,5000 LB.,ORANGE

SELF DUMPING HOPPER,5000 LB.,ORANGE

APPROVED VENDOR

SELF DUMPING HOPPER,5000 LB.,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DUMPING HOPPER,5000 LB.,ORANGE

SELF DUMPING HOPPER,5000 LB.,ORANGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,686.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OLY7577ORANGE
  • Mfr. Model # 7577 ORANGE
  • UNSPSC # 23152904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs

Technical Specs

  • Item Self-Dumping Hopper
  • Container Material - Hoppers and Cube Trucks Steel
  • Cubic Foot Capacity 20.4 cu ft
  • Overall Length 58 3/4 in
  • Fork Pocket Height 3 in
  • Colour - Hoppers and Cube Trucks Orange
  • Finish Painted
  • Hopper Release Latch
  • Hopper Base Standard
  • Load Capacity - Hoppers and Cube Trucks 5,000 lb
  • Overall Height 36 1/2 in
  • Overall Width 39 3/4 in
  • Fork Pocket Width 28 in
  • Dump Angle 39 Degrees
  • Fork Pocket Depth 50 in
  • Cubic Yard Capacity 0.75 cu yd

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list