!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-CONTAINED SAFETY SHOWER,FLOOR MOUNT

SELF-CONTAINED SAFETY SHOWER,FLOOR MOUNT

HUGHES

SELF-CONTAINED SAFETY SHOWER,FLOOR MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-CONTAINED SAFETY SHOWER,FLOOR MOUNT

SELF-CONTAINED SAFETY SHOWER,FLOOR MOUNT

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,668.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT18GS45G
  • Mfr. Model # 18GS45G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Mobile Self-contained Emerg Sfty Shower
  • Pipe Material Stainless Steel
  • Height 103
  • Width 19-51/64"
  • Includes Everything
  • Features Covered bowl ensures eyewash nozzles and bowl remain clean and free from contaminationTwin aerated diffusers provide a soft, scrubbing action to the eyes and faceRemovable, self-draining nozzle constructed from durable nylonHigh-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditionsIncludes a universal eye wash and safety shower sign for enhanced visibilityMeets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list