!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF CONTAINED EXTRACTOR,115 V

SELF CONTAINED EXTRACTOR,115 V

NOBLES

SELF CONTAINED EXTRACTOR,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF CONTAINED EXTRACTOR,115 V

SELF CONTAINED EXTRACTOR,115 V

NOBLES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,428.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VDU3
  • Mfr. Model # 4VDU3
  • UNSPSC # 47121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Product Details

3 stage motor. 100 PSI. 20 inch cleaning path. 10 gallon capacity. Polyethylene body construction. Clean confined areas and larger open areas with the versatile, mid sized extractor. Increase operator comfort with an ergonomic handle and trigger solution control.

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Power Source 115V
  • Recovery Tank Capacity 14.5 gal
  • Vacuum Motor 3 Stage, 1.8 HP
  • Material Rotational Molded
  • Sound Level 78 dB
  • Standards CRI
  • Cleaning Path 20 in
  • Solution Tank Capacity 10 gal
  • Pump Pressure 100 PSI
  • Brush Speed 1380 rpm
  • Cord Length 50 ft
  • Features Drop-Down Hose for Easy Emptying, Simple Controls for Ease of Use, Solenoid Valve That Helps Prevent Drips

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list