!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY CAMERA TESTER, HDMI OUT

SECURITY CAMERA TESTER, HDMI OUT

TRIPLETT

SECURITY CAMERA TESTER, HDMI OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY CAMERA TESTER, HDMI OUT

SECURITY CAMERA TESTER, HDMI OUT

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEW8150
  • Mfr. Model # 8150
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item CamView IP Pro 5 Security Camera Tester
  • Camera Inputs 1
  • Colour Black/Red
  • Depth 1 4/10 in
  • Height 4 3/10 in
  • Display Type 5 in IPS Touch
  • Features 4 Hour Run Time with 2-3 Hour Charge, Auto-Recognize HD Coax Camera Type and Resolution, Compact and Lightweight, Ookla Speed Test, Poe (24 W) and DC Power Output (12V/3A) and HDMI Output, RJ45 Tdr Cable Test and Cable Quality TestUtp Cable Test Detects Opens, Shorts and Miswires, Wifi for Connecting to Wifi Cameras and to Create a Wifi Hotspot, Works with IP Cameras, Analog Cameras, TVI, CVI, AHD Cameras, as Well as for Testing 4K H.264 /H.265
  • Function Testing 4K H.264 /H.265
  • Power Supply 12V DC @ 3 A
  • Body Material Heavy Duty Plastic
  • Characteristics Multi-Purpose Security Camera Tester
  • Connector Type BNC, HDMI, RJ45
  • Width 1 4/10 in
  • Length 7 1/4 in
  • Displays 1920 x 1080 Resolution, 5 in IPS Color Touchscreen
  • For Use With AHD Cameras, Analog Cameras, CVI, IP Cameras, TVI
  • Power Source Lithium-Ion Battery
  • Includes 7.4V Li-Ion Battery, AC Adapter/Charger, DC Power Cable, BNC Cable, RS485 Cable, Audio Cable, Wrist Strap, and Carrying Case

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list