!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRONT SEAT COVER, CUSTOM FIT/2002 TO 2010 FORD F-250/350/450/550 SUPER-DUTY/40/20/40 SPLIT, GREY

FRONT SEAT COVER, CUSTOM FIT/2002 TO 2010 FORD F-250/350/450/550 SUPER-DUTY/40/20/40 SPLIT, GREY

OE

FRONT SEAT COVER, CUSTOM FIT/2002 TO 2010 FORD F-250/350/450/550 SUPER-DUTY/40/20/40 SPLIT, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRONT SEAT COVER, CUSTOM FIT/2002 TO 2010 FORD F-250/350/450/550 SUPER-DUTY/40/20/40 SPLIT, GREY

FRONT SEAT COVER, CUSTOM FIT/2002 TO 2010 FORD F-250/350/450/550 SUPER-DUTY/40/20/40 SPLIT, GREY

OE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FIAOE37-10GY
  • Mfr. Model # OE37-10GY
  • UNSPSC # 25174601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This custom-fit truck seat cover has a wrap-around design. The multi-directional stretch fabric adapts to the contours of the seat. The centre armrest/console is covered in most applications. The seat belt openings are custom formed. This grey cover, part of the Oe series, features a 40/20/40 front split with two headrests and includes a cup holder. This front seat cover is suitable for 2002 to 2010 Ford F-250/350/450/550 Super Duty vehicles.

Technical Specs

  • Item Front Split Seat 40/20/40, B-I Headrests, Center Armrest/Console, Cup Holder
  • Material Tweed
  • Colour Gray
  • For Use With 2002-10 Ford F-250/350/450/550 Super Duty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list