!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEAT COVER, HIGH-BACK BUCKET, ABRASION-RESISTANT, HEAVY-DUTY, WASHABLE, TAUPE

SEAT COVER, HIGH-BACK BUCKET, ABRASION-RESISTANT, HEAVY-DUTY, WASHABLE, TAUPE

OE

SEAT COVER, HIGH-BACK BUCKET, ABRASION-RESISTANT, HEAVY-DUTY, WASHABLE, TAUPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEAT COVER, HIGH-BACK BUCKET, ABRASION-RESISTANT, HEAVY-DUTY, WASHABLE, TAUPE

SEAT COVER, HIGH-BACK BUCKET, ABRASION-RESISTANT, HEAVY-DUTY, WASHABLE, TAUPE

OE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FIAOE3020TPE
  • Mfr. Model # OE3020TPE
  • UNSPSC # 25174601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Protect your vehicle's interior with this durable, heavy-duty seat cover. This taupe cover fits a high-back bucket seat, with or without armrests. Each cover is made from an abrasion-resistant fabric and is washable, lightfast, and colourfast. Exact fit is tailored to the manufacture's seat.

Technical Specs

  • Type Seat Cover - High Back Bucket With or Without Armrests
  • Material Tweed
  • Colour Taupe
  • For Use With National Captain, Corsair, Ensign, Premium Series, Standard Plus Series High Back

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list