!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, WATER-TIGHT SEAL, 4412N, 3 IN X 5 YD, TRANSPARENT, 80 MIL, ACRYLIC ADHESIVE

FILM TAPE, WATER-TIGHT SEAL, 4412N, 3 IN X 5 YD, TRANSPARENT, 80 MIL, ACRYLIC ADHESIVE

3M

FILM TAPE, WATER-TIGHT SEAL, 4412N, 3 IN X 5 YD, TRANSPARENT, 80 MIL, ACRYLIC ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, WATER-TIGHT SEAL, 4412N, 3 IN X 5 YD, TRANSPARENT, 80 MIL, ACRYLIC ADHESIVE

FILM TAPE, WATER-TIGHT SEAL, 4412N, 3 IN X 5 YD, TRANSPARENT, 80 MIL, ACRYLIC ADHESIVE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D135
  • Mfr. Model # 4412N
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Product Details

This 4412N film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking and meets the standards for ASTM and ISO. This sealing cloth/film tape is for use both indoors and outdoors, has a tensile strength of 13 lb/in with a temperature range of -40 Degrees to 200 Degrees F, and a thickness of 80 mil and is abrasion/moisture/thermal shock/water-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.6 m
  • Tape Brand 3M(TM)
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 200 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Ionomer Film
  • Tape Type Sealing Cloth & Film Tape
  • Specifications Met ASTM, ISO
  • Tape Backing Construction Film
  • Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Thermal Shock-Resistant, Water-Resistant
  • Brand and Series 3M 4412N
  • Tape Adhesive Strength 158 oz/in
  • Tape Elongation 400%
  • Tape Thickness 80 mil
  • Imperial Tape Width 3 in
  • Metric Tape Width 76.2 mm
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking
  • Minimum Tape Performance Temperature -40 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 4412N
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 288 oz/in
  • Tape Sub-Type Water-Tight Sealing Film Tape
  • Standards ASTM D3330, ASTM D3759, ASTM E96, ISO 9001
  • Tape Colour Clear
  • Tape Tensile Strength 13 lb/in
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list