!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEALER TOOL, STRAPPING, MANUAL, FRONT-ACTION, 50 DY/DYS SEAL, FOR PLASTIC, CRIMP-JOINT, STEEL

SEALER TOOL, STRAPPING, MANUAL, FRONT-ACTION, 50 DY/DYS SEAL, FOR PLASTIC, CRIMP-JOINT, STEEL

SIGNODE

SEALER TOOL, STRAPPING, MANUAL, FRONT-ACTION, 50 DY/DYS SEAL, FOR PLASTIC, CRIMP-JOINT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALER TOOL, STRAPPING, MANUAL, FRONT-ACTION, 50 DY/DYS SEAL, FOR PLASTIC, CRIMP-JOINT, STEEL

SEALER TOOL, STRAPPING, MANUAL, FRONT-ACTION, 50 DY/DYS SEAL, FOR PLASTIC, CRIMP-JOINT, STEEL

SIGNODE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $915.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SIG023800
  • Mfr. Model # 023800
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This manual plastic sealer tool is for banding and strapping. With front-action movement and a crimp-type joint, the 50 DY/DYS seal type is for use with plastic strapping.

Technical Specs

  • Item Strapping Tool Kit
  • Tool Seal Type Manual Sealers
  • Material Steel
  • Max. Strapping Width 1/2 in
  • Tool Action Front Action
  • Tool Joint Type Crimp
  • Tool Type Manual Tensioners

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list