!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SEALER/FINISH, 30-60 MIN DRY TIME, 1830-3014 SQ FT/5 L, 20% SOLIDS, WHT, 20 L

FLOOR SEALER/FINISH, 30-60 MIN DRY TIME, 1830-3014 SQ FT/5 L, 20% SOLIDS, WHT, 20 L

DUSTBANE

FLOOR SEALER/FINISH, 30-60 MIN DRY TIME, 1830-3014 SQ FT/5 L, 20% SOLIDS, WHT, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SEALER/FINISH, 30-60 MIN DRY TIME, 1830-3014 SQ FT/5 L, 20% SOLIDS, WHT, 20 L

FLOOR SEALER/FINISH, 30-60 MIN DRY TIME, 1830-3014 SQ FT/5 L, 20% SOLIDS, WHT, 20 L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53785
  • Mfr. Model # 53785
  • UNSPSC # 47131802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.77 lbs

Product Details

This floor sealer and finish seals and finishes in one step, protecting both resilient and non-resilient floors. The floor sealer provides 1,830 to 3,014 square feet of coverage per five litres and has a 30 to 60-minute dry time. This white, non-phosphate, liquid sealer has a solids content of 20 percent, which fill and seal pores as they harden. Suitable for use as a base coat for floor finishes, this sealer is slip and detergent-resistant. This product comes in a 20-litre pail.

Technical Specs

  • ItemFloor Sealer & Finish
  • Container TypePail
  • Minimum Drying Time30 min
  • pH ValueNeutral
  • Maximum Coverage Area280 sq m
  • Solids Content20%
  • Container Size 20 L
  • Maximum Drying Time 60 min
  • pH Level 8.4 to 8.8
  • Standards Kosher
  • Minimum Coverage Area 170 sq m
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list