!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIRACLE SEALER, 946 ML, 3 DAY CURE, 2 HR WORKING TIME, MOISTURE/STAIN/WEATHER RESISTANT

MIRACLE SEALER, 946 ML, 3 DAY CURE, 2 HR WORKING TIME, MOISTURE/STAIN/WEATHER RESISTANT

MIRACLE SEALANTS

MIRACLE SEALER, 946 ML, 3 DAY CURE, 2 HR WORKING TIME, MOISTURE/STAIN/WEATHER RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRACLE SEALER, 946 ML, 3 DAY CURE, 2 HR WORKING TIME, MOISTURE/STAIN/WEATHER RESISTANT

MIRACLE SEALER, 946 ML, 3 DAY CURE, 2 HR WORKING TIME, MOISTURE/STAIN/WEATHER RESISTANT

MIRACLE SEALANTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.08 / EACH

EHC: EHC :
Min Qty 6 = $342.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM346493EA
  • Mfr. Model # 346493
  • UNSPSC # 31201700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

This Miracle sealer comes in a 946 mL container. It is designed for use on slip protection, stain, water and meets the standards for USDA. This sealer has a working time of two hours and is moisture resistant, stain resistant, and weather resistant.

Technical Specs

  • Item Sealer
  • Container Size 946 mL
  • Standards USDA
  • Working Time 2 hr
  • VOC Content Weight 50 g/L
  • Maximum Application Temperature 120 Degrees F
  • Sealant Base Proprietary Resin
  • Series Miracle
  • Application Slip Protection, Stain, Water
  • Resistance Properties Moisture Resistant, Stain Resistant, Weather Resistant
  • Full Cure Time 3 day
  • For Use On Surface Material Ceramic Tile, Granite Grout, Marble, Quarry Tile, Terrazzo
  • Flash Point 94 Degrees C
  • Minimum Application Temperature 32 Degrees F
  • Specific Gravity 1.001

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list