!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST JOINT & CRACK SEALER, GREY, 142 G TUBE, LOW ODOUR, 1 DAY CURE, 2 HOUR WORK TIME

EXHAUST JOINT & CRACK SEALER, GREY, 142 G TUBE, LOW ODOUR, 1 DAY CURE, 2 HOUR WORK TIME

SPIDERPATCH

EXHAUST JOINT & CRACK SEALER, GREY, 142 G TUBE, LOW ODOUR, 1 DAY CURE, 2 HOUR WORK TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST JOINT & CRACK SEALER, GREY, 142 G TUBE, LOW ODOUR, 1 DAY CURE, 2 HOUR WORK TIME

EXHAUST JOINT & CRACK SEALER, GREY, 142 G TUBE, LOW ODOUR, 1 DAY CURE, 2 HOUR WORK TIME

SPIDERPATCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PML90335
  • Mfr. Model # 90335
  • UNSPSC # 25173702
  • CATALOGUE PAGE # 1237
  • Shipping Weight 0.37 lbs

Product Details

Use this adhesive to repair joint seals, cracks, and leaks in exhaust systems. This adhesive begins to harden in two to four hours and fully cures in 24 hours. Its temperature range is 1,000 Degrees F to 1,500 Degrees F. This adhesive can be used for new assembly and has a work life of 24 hours. This adhesive is 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)-approved.

Technical Specs

  • Item Sealer
  • Chemical Base Kaolin
  • Container Type Tube
  • Working Time 2 hr
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Solvent-Free No
  • Full Cure Time 1 day
  • Adhesive Colour Grey
  • Container Size 142 g
  • Features Can be Used for New Assembly, Cracks and Leaks, Repairs Joints, Seals
  • VOC Content Weight Percentage 0
  • Low Odor Yes
  • Primary Applications Catalytic Converters, Joints, Mufflers, Tailpipes
  • Specific Gravity 1.65

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list