!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
100% SILICONE SEALANT FOR KITCHEN, ENVIRONMENTALLY FRIENDLY, WHITE, 290 ML

100% SILICONE SEALANT FOR KITCHEN, ENVIRONMENTALLY FRIENDLY, WHITE, 290 ML

DAP

100% SILICONE SEALANT FOR KITCHEN, ENVIRONMENTALLY FRIENDLY, WHITE, 290 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
100% SILICONE SEALANT FOR KITCHEN, ENVIRONMENTALLY FRIENDLY, WHITE, 290 ML

100% SILICONE SEALANT FOR KITCHEN, ENVIRONMENTALLY FRIENDLY, WHITE, 290 ML

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.47 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP73446
  • Mfr. Model # 73446
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

This 100% silicone sealant is meant for kitchen use. This environmentally friendly sealant is white in colour and comes in a 290-millilitre tube.

Technical Specs

  • ItemSealant
  • Container Size9.8 oz
  • Resistance PropertiesMildew Resistant, Mould Resistant, Water Resistant
  • StandardsCFR 177.2600, FDA Reg 21
  • Maximum Performance Temperature204 Degrees C
  • Working Time10 min
  • Flash Point100 Degrees C
  • Minimum Application Temperature-37 Degrees C
  • Specific Gravity0.96
  • Application Backsplashes, Countertops, Fixtures, Repairing Loose Tiles, Showers, Sinks, Tubs, Vanities
  • Container Type Tube
  • Sealant Properties Flexible
  • Full Cure Time 1 day
  • Minimum Performance Temperature -40 Degrees C
  • For Use On Surface Material Aluminum, Ceramic, Fiberglass, Glass, Most Metals, Most Plastics, Most Rubbers, Porcelain, Vinyl, Wood
  • Maximum Application Temperature 60 Degrees C
  • Sealant Base Silicone Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list