!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE PLUS SEALANT, 2.8 OZ TUBE, 1 DAY CURE, 50 MIN WORK TIME, FLEXIBLE, SILICONE RUBBER

SILICONE PLUS SEALANT, 2.8 OZ TUBE, 1 DAY CURE, 50 MIN WORK TIME, FLEXIBLE, SILICONE RUBBER

DAP

SILICONE PLUS SEALANT, 2.8 OZ TUBE, 1 DAY CURE, 50 MIN WORK TIME, FLEXIBLE, SILICONE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE PLUS SEALANT, 2.8 OZ TUBE, 1 DAY CURE, 50 MIN WORK TIME, FLEXIBLE, SILICONE RUBBER

SILICONE PLUS SEALANT, 2.8 OZ TUBE, 1 DAY CURE, 50 MIN WORK TIME, FLEXIBLE, SILICONE RUBBER

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP73383
  • Mfr. Model # 73383
  • UNSPSC # 31201712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This Silicone Plus sealant comes in a 2.8 ounce tube. It is designed for use on backsplashes, countertops, fixtures, pipes, repairing loose tile, showers, sinks, tubs, and vents. This sealant has a working time of 50 minutes and is mildew resistant, mould resistant, shrink and crack proof, and water resistant.

Technical Specs

  • ItemSealant
  • Container Size2.8 oz
  • Resistance PropertiesMildew Resistant, Mould Resistant, Shrink and Crack Proof, Water Resistant
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees C
  • For Use On Surface MaterialCeramic, Cultured Marble, Drywall, Fiberglass, Glass, Most Metals, Most Plastics, Most Rubbers, Plaster, Porcelain, Vinyl, Wood Non-Oily
  • Maximum Application Temperature48 Degrees C
  • Sealant BaseSilicone Rubber
  • SeriesSilicone Plus
  • Application Backsplashes, Countertops, Fixtures, Pipes, Repairing Loose Tile, Showers, Sinks, Tubs, Vents
  • Container Type Tube
  • Sealant Properties Flexible
  • Maximum Performance Temperature 148 Degrees C
  • Working Time 50 min
  • Flash Point 100 Degrees C
  • Minimum Application Temperature -37 Degrees C
  • Specific Gravity 1.04
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list