!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE THREAD SEALANT, THREAD SEALANT WITH PTFE, 16 FL OZ, BRUSH-TOP CAN, WHITE

PIPE THREAD SEALANT, THREAD SEALANT WITH PTFE, 16 FL OZ, BRUSH-TOP CAN, WHITE

PERMATEX

PIPE THREAD SEALANT, THREAD SEALANT WITH PTFE, 16 FL OZ, BRUSH-TOP CAN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, THREAD SEALANT WITH PTFE, 16 FL OZ, BRUSH-TOP CAN, WHITE

PIPE THREAD SEALANT, THREAD SEALANT WITH PTFE, 16 FL OZ, BRUSH-TOP CAN, WHITE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PML80633
  • Mfr. Model # 80633
  • UNSPSC # 40172522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • Item Pipe Thread Sealant
  • Series Thread Sealant with PTFE
  • Container Type Brush-Top Can
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Air, Gases, Oil
  • Flash Point 77 Degrees F
  • Minimum Viscosity 55,000 cP
  • Specific Gravity 1.12 @ 77 Degrees F
  • Cure Type Non-Hardening
  • Container Size 16 fl oz
  • Maximum Operating Temperature 300 Degrees F
  • Colour White
  • Chemical Base Polymeric
  • Maximum Viscosity 55,000 cP
  • Product Form Paste
  • Storage Requirements 46 Degrees to 82 Degrees F

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list