!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE/SEALANT, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 232 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

ADHESIVE/SEALANT, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 232 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

LOCTITE

ADHESIVE/SEALANT, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 232 ° C, CURE 24 HR, BLK, 300 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE/SEALANT, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 232 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

ADHESIVE/SEALANT, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 232 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT59375
  • Mfr. Model # 59375
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1255
  • Shipping Weight 0.81 lbs

Product Details

This general-purpose, single-component, silicone adhesive sealant cures at room temperature to form a tough rubber seal. This black, thixotropic paste can withstand a temperature range of -54 to 232 Degrees C and has a flashpoint of greater than 93 Degrees C. It begins to harden in 30 minutes and fully cures in 24 hours. This non-toxic, non-flammable product comes in a 300-millilitre cartridge.

Technical Specs

  • Item SI 593 Superflex(R) RTV Adhesive Sealant
  • Container Size 300 mL
  • Full Cure Time 1 day
  • Chemical Base Acetoxy Silicone
  • Sealant Type Adhesive Sealant
  • Colour Black
  • Container Type Cartridge
  • Standards UL-94, CFIA listed
  • Flash Point 93 Degrees C
  • Specific Gravity 1.01

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list