!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYBRID POLYMER SEALANT, 730 UV, CLEAR, 10 OZ, CARTRIDGE

HYBRID POLYMER SEALANT, 730 UV, CLEAR, 10 OZ, CARTRIDGE

3M

HYBRID POLYMER SEALANT, 730 UV, CLEAR, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID POLYMER SEALANT, 730 UV, CLEAR, 10 OZ, CARTRIDGE

HYBRID POLYMER SEALANT, 730 UV, CLEAR, 10 OZ, CARTRIDGE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.02 / EACH

EHC: EHC :
Min Qty 12 = $636.24

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM62529252306
  • Mfr. Model # 62529252306
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This 730 u-volt polymer sealant comes in a 10 ounce cartridge. It is designed for multipurpose use and meets the standards for ASTM C661, ASTM D412. This polymer sealant has a working time of 30 minutes.

Technical Specs

  • ItemPolymer Sealant
  • Container Size10 oz
  • Resistance PropertiesUltraviolet Resistant
  • StandardsASTM C661, ASTM D412
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees F
  • For Use On Surface MaterialFiberglass, Metal, Plastic, Wood
  • Cure TypeMoisture
  • Maximum Application Temperature95 Degrees F
  • Sealant BasePolymer
  • Series730 UV
  • Application Multipurpose
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Elongation 300%
  • Maximum Performance Temperature 194 Degrees F
  • Working Time 30 min
  • VOC Content Weight 11 g/L
  • Flash Point 200 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.05
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list