!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILICONE SEALANT, 700, CLEAR, 10 OZ, CARTRIDGE, 501% OR MORE ELONGATION RANGE

SILICONE SEALANT, 700, CLEAR, 10 OZ, CARTRIDGE, 501% OR MORE ELONGATION RANGE

DOW CORNING

SILICONE SEALANT, 700, CLEAR, 10 OZ, CARTRIDGE, 501% OR MORE ELONGATION RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE SEALANT, 700, CLEAR, 10 OZ, CARTRIDGE, 501% OR MORE ELONGATION RANGE

SILICONE SEALANT, 700, CLEAR, 10 OZ, CARTRIDGE, 501% OR MORE ELONGATION RANGE

DOW CORNING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.49 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW700CL300ML
  • Mfr. Model # 700CL300ML
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This 700 silicone sealant comes in a 10 ounce cartridge. It is designed for multi-purpose use and meets the standards for FDA 21 CFR 177.2600, NSF 51, UL 94 HB. This silicone sealant has a working time of five minutes and is high-temperature resistant.

Technical Specs

  • Item Silicone Sealant
  • Application Multipurpose
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Elongation 577%
  • Maximum Performance Temperature 350 Degrees F
  • Working Time 5 min
  • VOC Content Weight 22 g/L
  • Maximum Application Temperature 122 Degrees F
  • Sealant Base Silicone
  • Series 700
  • Colour Clear
  • Container Size 10 oz
  • Resistance Properties High Temperature Resistant
  • Standards FDA 21 CFR 177.2600, NSF 51, UL 94 HB
  • Full Cure Time 1 day
  • Minimum Performance Temperature -75 Degrees F
  • For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
  • Cure Type Acetoxy
  • Minimum Application Temperature -20 Degrees F
  • Specific Gravity 1.02

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list