!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYBRID SEALANT, 740 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 310 ML

HYBRID SEALANT, 740 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 310 ML

3M

HYBRID SEALANT, 740 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 310 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID SEALANT, 740 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 310 ML

HYBRID SEALANT, 740 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 310 ML

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.66 / EACH

EHC: EHC :
Min Qty 12 = $391.92

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM62527452304
  • Mfr. Model # 62527452304
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This environmentally friendly 740 UV hybrid sealant is white in colour and comes in a 310-millilitre tube.

Technical Specs

  • ItemPolymer Adhesive Sealant
  • Container Size10 oz
  • Resistance PropertiesUltraviolet Resistant
  • StandardsASTM C661, ASTM D412
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees F
  • For Use On Surface MaterialFiberglass, Metal, Plastic, Wood
  • Cure TypeMoisture
  • Minimum Application Temperature40 Degrees F
  • Specific Gravity1.65
  • Application Multipurpose
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Elongation 300%
  • Maximum Performance Temperature 194 Degrees F
  • Working Time 1 hr
  • VOC Content Weight 22 g/L
  • Maximum Application Temperature 95 Degrees F
  • Sealant Base Polymer
  • Series 740 UV
  • Country of Origin France (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list