!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, HIGH TACK, LIQUID, TEMP RANGE -54 TO 260 ° C, RED, 118 ML, ELASTOMERS/RESINS

GASKET SEALANT, HIGH TACK, LIQUID, TEMP RANGE -54 TO 260 ° C, RED, 118 ML, ELASTOMERS/RESINS

PERMATEX

GASKET SEALANT, HIGH TACK, LIQUID, TEMP RANGE -54 TO 260 ° C, RED, 118 ML, ELASTOMERS/RESINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, HIGH TACK, LIQUID, TEMP RANGE -54 TO 260 ° C, RED, 118 ML, ELASTOMERS/RESINS

GASKET SEALANT, HIGH TACK, LIQUID, TEMP RANGE -54 TO 260 ° C, RED, 118 ML, ELASTOMERS/RESINS

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.25 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML58981
  • Mfr. Model # 58981
  • UNSPSC # 31401900
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.3 lbs

Product Details

This fast-drying, all-purpose gasket sealant is a blend of elastomers and resins that resists gasoline, oil, antifreeze, axle lube, kerosene, propane, butane, and more. The red-coloured, viscous liquid remains effective at a temperature range of -54 to 260 Degrees C and has a flashpoint of -18 Degrees C. This sensor-safe product comes in a 118-millilitre can.

Technical Specs

  • ItemSealant
  • Container Size4 oz
  • Maximum Operating Temperature500 Degrees F
  • Product FormLiquid
  • VOC Content0.529502
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationCarburettors, Cork, Fuel Pumps, Manifold Gaskets, Metal, Paper, Rubber, Spray-A-Gasket Seals All Felt, Valve Covers
  • Colour Red
  • Container Type Can
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Antifreeze, Axle Lube, Gasoline, Kerosene, Oil, Propane and Butane
  • Flash Point 0 Degrees F
  • Specific Gravity 0.872
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list