!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO SEALANT, 3.53 OZ, BLACK, OIL RESISTANT, 22 G/L

AUTO SEALANT, 3.53 OZ, BLACK, OIL RESISTANT, 22 G/L

DOWSIL

AUTO SEALANT, 3.53 OZ, BLACK, OIL RESISTANT, 22 G/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO SEALANT, 3.53 OZ, BLACK, OIL RESISTANT, 22 G/L

AUTO SEALANT, 3.53 OZ, BLACK, OIL RESISTANT, 22 G/L

DOWSIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.00 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW4043374
  • Mfr. Model # 4043374
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This DOWSIL 3-0100 automotive sealant is black in colour and comes in a 22.8 kg container. It meets the standards for ASTM. This automotive sealant has a working time of 24 minutes.

Technical Specs

  • ItemAutomotive Sealant
  • Container Size22.8 kg
  • Cure TypeRoom Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature-55 Degrees C
  • Working Time24 min
  • For Material TypeGlass, Metal
  • Chemical BaseSilicone
  • Specific Gravity1.32
  • Storage Requirements30 Degrees F
  • Colour Black
  • Full Cure Time 1 day
  • Maximum Operating Temperature 180 Degrees C
  • Series DOWSIL 3-0100
  • Product Form Paste
  • Standards ASTM
  • Sealant Type Gasket Adhesive, Gasket Sealant
  • Specific Sealing Application Designed for Use in Automotive Component Assembly Where Adhesion to A Wide Variety of Substrates is Important, Used as A Formed-in-Place Gasket (FIPG) Material
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list