!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE ELASTOMERIC SEALANT, DYNAFLEX 230, CEDAR TAN, 10 OZ, CARTRIDGE

SILICONE ELASTOMERIC SEALANT, DYNAFLEX 230, CEDAR TAN, 10 OZ, CARTRIDGE

DAP

SILICONE ELASTOMERIC SEALANT, DYNAFLEX 230, CEDAR TAN, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE ELASTOMERIC SEALANT, DYNAFLEX 230, CEDAR TAN, 10 OZ, CARTRIDGE

SILICONE ELASTOMERIC SEALANT, DYNAFLEX 230, CEDAR TAN, 10 OZ, CARTRIDGE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.03 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP74849
  • Mfr. Model # 74849
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

This DYNAFLEX 230 silicone elastomeric sealant comes in a 10 ounce cartridge. It is designed for use on window, door, siding and trim and meets the standards for ASTM C920 Class 25. This silicone elastomeric sealant has a working time of 10 minutes and is crack resistant, mildew resistant, and mold resistant.

Technical Specs

  • ItemSilicone Elastomeric Sealant
  • ApplicationWindow, Door, Siding and Trim
  • Container TypeCartridge
  • Sealant PropertiesFlexible
  • Full Cure Time1 day
  • Minimum Performance Temperature-30 Degrees F
  • For Use On Surface MaterialComposite Trimboard, Medium Density Fiberboard, Polystyrene, PVC, Wood
  • Flash Point212 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Specific Gravity1.4
  • Colour Cedar Tan
  • Container Size 10 oz
  • Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant
  • Standards ASTM C920 Class 25
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 10 min
  • VOC Content Weight 39.5 g/L
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Silicone
  • Series DYNAFLEX 230
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list