!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PREMIUM POLYURETHANE CONSTRUCTION ADHESIVE SEALANT, FOR ROOF/CONCRETE PANEL, BLACK, 300 ML

PREMIUM POLYURETHANE CONSTRUCTION ADHESIVE SEALANT, FOR ROOF/CONCRETE PANEL, BLACK, 300 ML

DAP

PREMIUM POLYURETHANE CONSTRUCTION ADHESIVE SEALANT, FOR ROOF/CONCRETE PANEL, BLACK, 300 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM POLYURETHANE CONSTRUCTION ADHESIVE SEALANT, FOR ROOF/CONCRETE PANEL, BLACK, 300 ML

PREMIUM POLYURETHANE CONSTRUCTION ADHESIVE SEALANT, FOR ROOF/CONCRETE PANEL, BLACK, 300 ML

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.72 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP74814
  • Mfr. Model # 74814
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1259
  • Shipping Weight 1.05 lbs

Product Details

This premium polyurethane construction adhesive sealant is a low modulus, one-part, moisture-curing, commercial-grade sealant for use above and below waterline. It is specially formulated to provide a permanent, waterproof seal when filling gaps, joints, and cracks in roof surfaces, concrete panels, and control joints. This black sealant has a flash point of 93 Degrees C and begins to harden two to four hours after application and fully cures in two to four days. It comes in a 300-millilitre tub

Technical Specs

  • Item Sealant
  • Container Size 10.1 oz
  • Resistance Properties Cut Resistant, Impact Resistant, Water Resistant, Weather Resistant
  • Full Cure Time 7 day
  • Minimum Performance Temperature -40 Degrees C
  • For Use On Surface Material Aluminum, Asphalt, Brick, Composite, Concrete, Fibber Cement, Glass, Mortar, Most Metals, Most Plastics, PVC Trim Board, Stone, Stucco, Vinyl, Wood
  • Flash Point 100 Degrees C
  • Minimum Application Temperature 4.4 Degrees C
  • Specific Gravity 1.4
  • Application Butt Joints, Chimneys, Common Roofing Detail Applications, Control Joints, Corner Joints, Doors, Downspouts, Ducts, Eaves, Expansion Joints, Fascia, Flashing, Foundations, Pipes, Pre-Cast Panels, Siding, Siding Corner Joints, Trim, Tuck Pointing, Vents, Windows
  • Container Type Cartridge
  • Standards ASTM C920, Class 35, Grade NS, NSF/ANSI Standard 61, Type S
  • Maximum Performance Temperature 76 Degrees C
  • Working Time 3 hr
  • Cure Type Moisture
  • Maximum Application Temperature 37 Degrees C
  • Sealant Base Polyurethane

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list