!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIRACLE 511 H2O PLUS SEALER, 946 ML, 12 HOUR CURE, OIL RESISTANT, WATER RESISTANT

MIRACLE 511 H2O PLUS SEALER, 946 ML, 12 HOUR CURE, OIL RESISTANT, WATER RESISTANT

MIRACLE SEALANTS

MIRACLE 511 H2O PLUS SEALER, 946 ML, 12 HOUR CURE, OIL RESISTANT, WATER RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRACLE 511 H2O PLUS SEALER, 946 ML, 12 HOUR CURE, OIL RESISTANT, WATER RESISTANT

MIRACLE 511 H2O PLUS SEALER, 946 ML, 12 HOUR CURE, OIL RESISTANT, WATER RESISTANT

MIRACLE SEALANTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.62 / EACH

EHC: EHC :
Min Qty 6 = $747.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM346483EA
  • Mfr. Model # 346483
  • UNSPSC # 31201700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Product Details

This Miracle 511 h2o plus sealer comes in a 946 mL container. It is designed for use on bathrooms, driveways, facilities, garages, kitchens, patios, and showers and meets the standards for VOC Compliant. This h2o plus sealer is oil resistant and water resistant.

Technical Specs

  • Item Sealant
  • Container Size 946 mL
  • Standards VOC Compliant
  • For Use On Surface Material Ceramic Tile, Flagstone, Glazed Tile, Granite, Grout, Limestone, Marble, Quarry Tile, Saltillo Tile, Slate, Terrazzo
  • Maximum Application Temperature 120 Degrees F
  • Specific Gravity 1.017
  • Application Bathrooms, Driveways, Facilities, Garages, Kitchens, Patios, Showers
  • Resistance Properties Oil Resistant, Water Resistant
  • Full Cure Time 12 hr
  • Flash Point 94 Degrees C
  • Minimum Application Temperature 32 Degrees F
  • Series Miracle 511

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list