!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIRACLE 511 SEALANT, 473 ML, 3 DAY CURE, 1 HR WORKING TIME, SILICONE, MULTI-PURPOSE

MIRACLE 511 SEALANT, 473 ML, 3 DAY CURE, 1 HR WORKING TIME, SILICONE, MULTI-PURPOSE

MIRACLE SEALANTS

MIRACLE 511 SEALANT, 473 ML, 3 DAY CURE, 1 HR WORKING TIME, SILICONE, MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRACLE 511 SEALANT, 473 ML, 3 DAY CURE, 1 HR WORKING TIME, SILICONE, MULTI-PURPOSE

MIRACLE 511 SEALANT, 473 ML, 3 DAY CURE, 1 HR WORKING TIME, SILICONE, MULTI-PURPOSE

MIRACLE SEALANTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.68 / EACH

EHC: EHC :
Min Qty 6 = $514.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM346486EA
  • Mfr. Model # 346486
  • UNSPSC # 31201700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

This Miracle 511 sealant comes in a 473 mL container. It meets the standards for USDA. This sealant has a working time of one hour and is moisture resistant, oil resistant, stains resistant, water resistant, and weather resistant.

Technical Specs

  • Item Sealant
  • Container Size 473 mL
  • Standards USDA
  • Working Time 1 hr
  • VOC Content Weight 750 g/L
  • Maximum Application Temperature 120 Degrees F
  • Sealant Base Silicone
  • Series Miracle 511
  • Application Backsplashes, Bathrooms, Bathtubs, Cafeterias, Countertops, Department Stores, Entryways, Floors, Grocery Stores, Hospitality Industry, Hotels, Kitchens, Locker Rooms, Motels, Outlets, Patios, Pool Decks, Public Work Areas, Restaurants, Retail Malls, Roofs, Showers, Stadiums, Walkways
  • Resistance Properties Moisture Resistant, Oil Resistant, Stains Resistant, Water Resistant, Weather Resistant
  • Full Cure Time 3 day
  • For Use On Surface Material Cantera/Adoquin, Flagstone, Flamed and Honed Granite, Grout, Honed/Textured Marble, Limestone, Polished Granite, Polished Marble, Saltillo Tile, Sandstone, Slate, Terra Cotta
  • Flash Point 43 Degrees C
  • Minimum Application Temperature 32 Degrees F
  • Specific Gravity 0.8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list