!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCH 'N FOAM SEALANT, OFF-WHITE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FLAME RESISTANT

TOUCH 'N FOAM SEALANT, OFF-WHITE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FLAME RESISTANT

TOUCH N FOAM

TOUCH 'N FOAM SEALANT, OFF-WHITE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCH 'N FOAM SEALANT, OFF-WHITE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FLAME RESISTANT

TOUCH 'N FOAM SEALANT, OFF-WHITE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FLAME RESISTANT

TOUCH N FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7565002440
  • Mfr. Model # 7565002440
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.073 lbs

Product Details

This Touch 'n Foam sealant is off-white and comes in a 24 ounce can. It is designed for use on attics, basements, bottom of stair stringer, cracks in foundations, crawlspaces, drop ceilings, gaps, partitions, space connections in soffits, stud walls, through-penetrations, top and meets the standards for ASTM E84/UL 723, Class A Fire Rated, E84, UL Classified. This sealant has a working time of 10 minutes and is flame resistant.

Technical Specs

  • Item Sealant
  • Colour Off-White
  • Container Type Aerosol Can
  • Working Time 10 min
  • Maximum Application Temperature 49 Degrees C
  • Number of Components 1
  • Specific Gravity 1.02
  • Application Attics, Basements, Bottom of Stair Stringer, Cracks in Foundations, Crawlspaces, Drop Ceilings, Gaps, Partitions, Space Connections in Soffits, Stud Walls, Through-Penetrations, Top
  • Container Size 24 oz
  • Full Cure Time 1 hr
  • Standards ASTM E84/UL 723, Class A Fire Rated, E84, UL Classified
  • Minimum Application Temperature -7 Degrees C
  • Resistance Properties Flame Resistant
  • Series Touch 'n Foam

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list