!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM TAPE, CONTINUOUS ROLL, BLACK, 1 IN X 16 11/16 YARD, ⅛ IN THICK, RUBBER FOAM

FOAM TAPE, CONTINUOUS ROLL, BLACK, 1 IN X 16 11/16 YARD, ⅛ IN THICK, RUBBER FOAM

APPROVED VENDOR

FOAM TAPE, CONTINUOUS ROLL, BLACK, 1 IN X 16 11/16 YARD, ⅛ IN THICK, RUBBER FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM TAPE, CONTINUOUS ROLL, BLACK, 1 IN X 16 11/16 YARD, ⅛ IN THICK, RUBBER FOAM

FOAM TAPE, CONTINUOUS ROLL, BLACK, 1 IN X 16 11/16 YARD, ⅛ IN THICK, RUBBER FOAM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM10L935
  • Mfr. Model # 10L935
  • UNSPSC # 31201527
  • CATALOGUE PAGE # 1263
  • Shipping Weight 2.1 lbs

Product Details

This foam tape is black. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This sealing foam tape is for indoor use and has a tensile strength of 0.15 lb/in with a temperature range of 20 Degrees to 200 Degrees F, a thickness of 1/8 inch and is abrasion-resistant, chemical-resistant, corrosion-resistant, heat-resistant.

Technical Specs

  • Item Foam Tape
  • Imperial Tape Length 16 11/16 yd
  • Metric Tape Length 15.3 m
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Tape Type Sealing Foam Tape & Tape Shapes
  • Tape Adhesive Format Single-Sided
  • Tape Colour Black
  • Tape Tensile Strength 0.15 lb/in
  • Tape Thickness 1/8 in
  • Imperial Tape Width 1 in
  • Metric Tape Width 25.4 mm
  • Environment Indoor
  • Minimum Tape Performance Temperature 20 Degrees F
  • Tape Backing Material Rubber Foam
  • Tape Sub-Type Sealing Foam Tape
  • Tape Backing Construction Foam
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list