!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEAL STEEL 5/8IN OPEN 200/BAG 58C

SEAL STEEL 5/8IN OPEN 200/BAG 58C

SIGNODE

SEAL STEEL 5/8IN OPEN 200/BAG 58C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEAL STEEL 5/8IN OPEN 200/BAG 58C

SEAL STEEL 5/8IN OPEN 200/BAG 58C

SIGNODE

https://catalogue.grainger.ca/?hybris=true
  • Item # SIGAG2X1099
  • Mfr. Model # AG2X1099
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 703
  • Shipping Weight 1.94 lbs

Product Details

The seal is used with Apex Plus or Magnus strap. The sealer is a C-5823 or YC-5823 with double notch joint. The seal is placed over the overlapping ends of the strap either during or after tensioning.

Technical Specs

  • Item Strapping Seal
  • Seal Application Regular Duty Seals
  • Seal Length 1 1/4 in
  • Seal Surface Type Flat
  • Material Steel
  • Seal Finish Painted
  • Standards ASTM
  • Strapping Seals and Buckles Category Seals for Steel Strapping
  • Strapping Seal Type Open Seals
  • Fits Strap Width 5/8 in
  • Tool Joint Type Double Notch
  • Quantity 200
  • Strapping Buckle Type Light Duty Buckles
  • Seal Inside Width 5/8 in
  • Compatible Strapping Steel Strapping

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list