!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2200 TO 2840 BPM, 8.8 FT-LB, UL/CSA

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2200 TO 2840 BPM, 8.8 FT-LB, UL/CSA

MILWAUKEE

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2200 TO 2840 BPM, 8.8 FT-LB, UL/CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2200 TO 2840 BPM, 8.8 FT-LB, UL/CSA

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2200 TO 2840 BPM, 8.8 FT-LB, UL/CSA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,384.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5446-21
  • Mfr. Model # 5446-21
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 250
  • Shipping Weight 26.8 lbs

Product Details

This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 2200 to 2840 bpm and operates at 120V/14A. It has an impact energy of 8.8 ft-lb and an anti-vibration system and meets the UL/CSA standards. The demolition hammer with two-speed settings has 12 chisel points, an electric motor, and 18-inch tool length.

Technical Specs

  • Item Demolition Hammer
  • Chuck Style SDS Max
  • Maximum Blows per Minute 2,840 bpm
  • Current 14 A
  • Number of Chisel Positions 12
  • Power Source Corded
  • Minimum Blows per Minute 2,200 bpm
  • Motor Type Electric
  • Handle Type Chipper
  • Impact Energy 8.8 ft-lb
  • Tool Weight 15.9 lb
  • Number of Speed Settings 2
  • Voltage 120V AC
  • Kit Contents Bare Tool
  • Application Demolition

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list