!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCULLERY SINK: ADVANCE TABCO, 37 IN WORK SURFACE H, 43 IN H, 38½ IN L, SQUARE

SCULLERY SINK: ADVANCE TABCO, 37 IN WORK SURFACE H, 43 IN H, 38½ IN L, SQUARE

ADVANCE TABCO

SCULLERY SINK: ADVANCE TABCO, 37 IN WORK SURFACE H, 43 IN H, 38½ IN L, SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCULLERY SINK: ADVANCE TABCO, 37 IN WORK SURFACE H, 43 IN H, 38½ IN L, SQUARE

SCULLERY SINK: ADVANCE TABCO, 37 IN WORK SURFACE H, 43 IN H, 38½ IN L, SQUARE

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,904.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11U361
  • Mfr. Model # FC-1-1818-18R-X
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.85 lbs

Technical Specs

  • Item Scullery Sink
  • Back Splash Height 8 1/2 in
  • Bowl Length 18 in
  • Bowl Size 18 in x 18 in
  • Colour Silver
  • Drainboard Length 18 in
  • Faucet Hole Dia. 1 1/8 in
  • Faucet Mounting Centers 8 in
  • Gauge 16 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Work Table No
  • Manufacturers Warranty Length 90 day
  • Mounting Type - Sinks Floor
  • Number of Drainboards 1
  • Overall Height 43 in
  • Overall Width 24 in
  • Series Economy Sink
  • Sink Material Stainless Steel
  • Standards NSF
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 14 in
  • Bowl Shape Square
  • Bowl Width 18 in
  • Drain Opening 3 1/2 in
  • Drainboard Location Right
  • Faucet Installation Style Widespread
  • Finish Satin
  • Includes Tile Edge Splash, Stainless Steel Legs with 1 in Adjustable Stainless Steel Bullet Feet
  • Includes Basket Strainer Yes
  • Includes Drainboard Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Number of Faucet Holes 2
  • Overall Length 38 1/2 in
  • Plumbing Brand Advance Tabco
  • Sink Base Type Frame
  • Sink Type Kitchen
  • Work Surface Height 37 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list