!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCRUBBER,160 RPM,1 GAL

SCRUBBER,160 RPM,1 GAL

TENNANT SALES AND SERVICE COMPANY

SCRUBBER,160 RPM,1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRUBBER,160 RPM,1 GAL

SCRUBBER,160 RPM,1 GAL

TENNANT SALES AND SERVICE COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,834.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNT1251580
  • Mfr. Model # 1251580
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.1 lbs

Technical Specs

  • Item Scrubber
  • Deck Style Disk
  • Power Source 36 V DC
  • Solution Tank Capacity 1 gal
  • Brush Speed 160 RPM
  • Features Clean and Dry in Forward or Reverse Motions with The Cs5'S Two-Squeegee Design: Operate Under and Around Obstacles to Clean Hard-To-Reach Areas with The Cs5'S Movable Handle and Compact Size: Get Up to 50 Minutes of Run Time with The Cs5'S Lightweight, Lithium-Ion Battery (Up to 75 Minutes with Optional Battery Upgrade)
  • Style Walk-Behind
  • Cleaning Path 11 in
  • Vacuum Motor 0.5 hp
  • Recovery Tank Capacity 1.5 gal
  • Sound Level 63 dBA
  • Includes Charger

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list