!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCRUB SHIRT,BLUE,COTTON/POLYESTER,SZ L

SCRUB SHIRT,BLUE,COTTON/POLYESTER,SZ L

APPROVED VENDOR

SCRUB SHIRT,BLUE,COTTON/POLYESTER,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRUB SHIRT,BLUE,COTTON/POLYESTER,SZ L

SCRUB SHIRT,BLUE,COTTON/POLYESTER,SZ L

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CNE7
  • Mfr. Model # 910JNTL-CM
  • UNSPSC # 42131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Scrub Shirt
  • Gender Unisex
  • Size L
  • Number of Outside Pockets 1
  • Cuff Style Open
  • Sleeve Type Short
  • Length 31 in
  • Minimum Chest Size 53 in
  • Features Reversible
  • Size-Body Type Regular
  • Colour Blue
  • Material Cotton, Polyester
  • Style Shirt
  • Reusability Reusable
  • Includes Colour Code Sizing Tags Yes
  • Fabric Weight 4.6 oz
  • Maximum Chest Size 53 in
  • Collar Style V-Neck
  • Fit Relaxed Fit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list