!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER SETS, 7 PIECES, TAMPER PROOF TORX TIP, TP10/TP15/TP20/TP25/TP27/TP30/TP8 TIP SIZE

SCREWDRIVER SETS, 7 PIECES, TAMPER PROOF TORX TIP, TP10/TP15/TP20/TP25/TP27/TP30/TP8 TIP SIZE

PROTO

SCREWDRIVER SETS, 7 PIECES, TAMPER PROOF TORX TIP, TP10/TP15/TP20/TP25/TP27/TP30/TP8 TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SETS, 7 PIECES, TAMPER PROOF TORX TIP, TP10/TP15/TP20/TP25/TP27/TP30/TP8 TIP SIZE

SCREWDRIVER SETS, 7 PIECES, TAMPER PROOF TORX TIP, TP10/TP15/TP20/TP25/TP27/TP30/TP8 TIP SIZE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ1207STPS
  • Mfr. Model # J1207STPS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Product Details

This screwdriver set has a length of 15¼ inches and is not insulated. The nylon handle is black/grey with an ergonomic style/type. It meets the standards for ASME B107.600. In addition, it has a Torx measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, with a cushion grip. This screwdriver set includes 12½ inch, tamper proof torx tp8 x 8 inch, tp10 x 8 inch, tp15 x 8 inch, tp20 x 8 inch, tp2 and more, 7 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip SizeTP10, TP15, TP20, TP25, TP27, TP30, TP8
  • Grip StyleCushion
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • Includes12 1/2 in, Tamper Proof Torx (R) TP8 x 8 in, TP10 x 8 in, TP15 x 8 in, TP20 x 8 in, TP25 x 8 in, TP27 x 8 in, TP30 x 8 in
  • StandardsASME B107.600
  • Shank FinishBlack Oxide
  • Shank ShapeRound
  • For Fastener SizeTP10, TP15, TP20, TP25, TP27, TP30, TP8
  • Handle MaterialNylon
  • Magnetized TipNot Magnetized Tip
  • Tip Finish Black Oxide
  • Tip Style Tamper Proof Torx
  • Number of Pieces 7
  • ESD Safe Not ESD Safe
  • Measurement Type Torx
  • Corrosion Resistant Corrosion-Resistant
  • Ratcheting Not Ratcheting
  • Shank Material Alloy Steel
  • Overall Length 15 1/4 in
  • Handle Colour Black, Grey
  • Handle Type Ergonomic
  • Sizes Included TP10, TP15, TP20, TP25, TP27, TP30, TP8
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list