!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW ANCHORS, TAPCON, HEX HEAD, ANCHOR 1 3/4 X 1/4 IN, BIT 3 1/2 X 3/16 IN, BX 100

SCREW ANCHORS, TAPCON, HEX HEAD, ANCHOR 1 3/4 X 1/4 IN, BIT 3 1/2 X 3/16 IN, BX 100

ITW BUILDEX

SCREW ANCHORS, TAPCON, HEX HEAD, ANCHOR 1 3/4 X 1/4 IN, BIT 3 1/2 X 3/16 IN, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHORS, TAPCON, HEX HEAD, ANCHOR 1 3/4 X 1/4 IN, BIT 3 1/2 X 3/16 IN, BX 100

SCREW ANCHORS, TAPCON, HEX HEAD, ANCHOR 1 3/4 X 1/4 IN, BIT 3 1/2 X 3/16 IN, BX 100

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $477.63 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLX3220
  • Mfr. Model # 3220
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

These Tapcon screw anchors have a hex head drive and are for exterior insulation systems and masonry. The anchor is 1 3/4 x 1/4 inches and the drill bit is 3 1/2 x 3/16 inches. These screws have a one-inch minimum embedment and a 3/4-inch maximum work thickness, with an ultimate shear of 620 to 1,000 pounds and an ultimate tension of 250 to 500 pounds. These anchors come in a box of 100.

Technical Specs

  • Item Anchor
  • Overall Length 6 in
  • Material Carbide
  • Removable Removable
  • Drill Bit Size 3/16 in x 3 1/2 in
  • Includes Masonry Drill Bit, 100 Anchors
  • Edge Distance 2 1/2 in
  • Anchor Diameter 1/4 in
  • Drive Type Hex
  • Finish Climaseal
  • Compatible Material Concrete, Masonry
  • Screw Anchor Type Concrete and Masonry Anchors
  • Maximum Material Thickness 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list