EXTRA SHORT DRILL BIT, BRIGHT (UNCOATED), 118 ° , HSS, 2.625 IN SHANK, 1-5/16 X 1-1/4 IN
EXTRA SHORT DRILL BIT, BRIGHT (UNCOATED), 118 ° , HSS, 2.625 IN SHANK, 1-5/16 X 1-1/4 IN
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screw-machine drill bit is made of high speed steel and has a 2.625 inch long shank. This Extra Short series stubby drill bit has a bright (uncoated) finish and it has a 118 Degrees drill bit point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 1.3125 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Regular Spiral
Shank Length 2.625 in
Drill Length Class Screw Machine Length
Series Extra Short
List Number DR78
Drill Bit Size 1 5/16 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Split Point
Flute Length 4.375 in
Overall Length 7 in
Drill Bit Grouping Individual
Web Construction Split