SPIRAL FLUTE SCREW EXTRACTOR, HIGH SPEED STEEL, BRIGHT FINISH, #3
SPIRAL FLUTE SCREW EXTRACTOR, HIGH SPEED STEEL, BRIGHT FINISH, #3
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral flute screw extractor is made out of carbon steel with a bright (uncoated) finish. This spiral flute screw extractor has a 2¾ inch length.
Technical Specs
- Item Spiral Flute Screw Extractor
- Drill Size 5/32 in
- Material - Machining Carbon Steel
- Drive Size 1/4 in
- For Bolt Thread Direction Right Hand
- Extractor Type Spiral Flute Screw Extractor
- For Bolt Size 5/16 in to 7/16 in
- Overall Length 2 3/4 in
- Drive Type Square
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.23
/ EACH
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.72
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.67
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.68
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.77
/ EACH