!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD CUTTING SCREW, ¼ IN SIZE, ¾ IN L, STEEL, ZINC PLATED, HEX WASHER, SLOTTED, 50 PK

THREAD CUTTING SCREW, ¼ IN SIZE, ¾ IN L, STEEL, ZINC PLATED, HEX WASHER, SLOTTED, 50 PK

APPROVED VENDOR

THREAD CUTTING SCREW, ¼ IN SIZE, ¾ IN L, STEEL, ZINC PLATED, HEX WASHER, SLOTTED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD CUTTING SCREW, ¼ IN SIZE, ¾ IN L, STEEL, ZINC PLATED, HEX WASHER, SLOTTED, 50 PK

THREAD CUTTING SCREW, ¼ IN SIZE, ¾ IN L, STEEL, ZINC PLATED, HEX WASHER, SLOTTED, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.67 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1HA25
  • Mfr. Model # U67021.025.0075
  • UNSPSC # 31161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

This thread cutting screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards.

Technical Specs

  • Item Thread Cutting Screw
  • Material Steel
  • Drive Slotted
  • Fastener Length 3/4 in
  • Dimensional Standards ASME B18.6.3
  • Minimum Head Width 0.442 in
  • Minimum Head Height 0.172 in
  • Head Height 0.19 in
  • Point Thread Cutting
  • Tapping Screw Type F
  • Type Thread Cutting
  • Finish Zinc Plated
  • Head Style Hex Washer
  • Thread Size 1/4"-20
  • Head Type Hex Washer
  • Maximum Head Width 0.477 in
  • Maximum Head Height 0.19 in
  • System of Measurement Inch
  • Head Width 0.477 in
  • Screw Size 1/4 in
  • Tip Type Blunt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list