!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCBA CYLINDER, GREY, CARBON, 60-MIN, 4500 PSI, PRE-FILLED, 14 IN, NIOSH

SCBA CYLINDER, GREY, CARBON, 60-MIN, 4500 PSI, PRE-FILLED, 14 IN, NIOSH

NORTH SAFETY

SCBA CYLINDER, GREY, CARBON, 60-MIN, 4500 PSI, PRE-FILLED, 14 IN, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCBA CYLINDER, GREY, CARBON, 60-MIN, 4500 PSI, PRE-FILLED, 14 IN, NIOSH

SCBA CYLINDER, GREY, CARBON, 60-MIN, 4500 PSI, PRE-FILLED, 14 IN, NIOSH

NORTH SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,840.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # NON917160
  • Mfr. Model # 917160
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This Titan self-contained breathing apparatus cylinder is made of carbon and comes in grey. It has a 60-minute cylinder duration with an operating pressure of 4500 pound per square inch and meets the NIOSH standard. The pre-filled cylinder measures 14 inch height and includes a spare cylinder and is wrapped.

Technical Specs

  • Item SCBA Cylinder
  • Cylinder Duration 60 min
  • Series Titan
  • Cylinder Material Carbon
  • Overall Height 14 in
  • Weight Empty 8 lb
  • Standards NIOSH Approved
  • For Use With Cougar, Mfr. No. 555555, Panther, Puma, Warrior
  • Includes Spare Cylinder, Wrapped
  • System Type SCBA System
  • Cylinder Pressure 4,500 psi
  • Pre-Filled Yes
  • Cylinder Colour Grey

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list