!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER, SNAP-CHANGE, 30-MIN, CARBON-WRAPPED, 2216 PSI, NIOSH, FOR NXG2 SCBA

CYLINDER, SNAP-CHANGE, 30-MIN, CARBON-WRAPPED, 2216 PSI, NIOSH, FOR NXG2 SCBA

SCOTT

CYLINDER, SNAP-CHANGE, 30-MIN, CARBON-WRAPPED, 2216 PSI, NIOSH, FOR NXG2 SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER, SNAP-CHANGE, 30-MIN, CARBON-WRAPPED, 2216 PSI, NIOSH, FOR NXG2 SCBA

CYLINDER, SNAP-CHANGE, 30-MIN, CARBON-WRAPPED, 2216 PSI, NIOSH, FOR NXG2 SCBA

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,536.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SCT200131-01
  • Mfr. Model # 200131-01
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This NxG carbon-wrapped quick-connect snap-change cylinder comes in grey and meets the NIOSH standard. It has a 2216 pounds per square inch pressure rating, 45 standard cubic feet air flow rate, and a 30-minute duration. The pre-filled cylinder measures 23 7/10 overall height x 6 69/100 inches diameter and is suitable for use with NxG2 self-contained breathing apparatus.

Technical Specs

  • Item SCBA Cylinder
  • Cylinder Duration 30 min
  • Cylinder Connection Quick Connect
  • Cylinder Pressure 2,216 psi
  • Life Expectancy 15 yr
  • Pre-Filled Yes
  • Cylinder Colour Grey
  • For Use With Scott Safety SCBA
  • System Type SCBA System
  • Cylinder Material Carbon
  • Diameter 6 9/16 in
  • Overall Height 23 3/4 in
  • Weight Empty 8.5 lb
  • Standards NIOSH Approved

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list