!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER, CARBON, PREFILLED, 30-MIN, 6 9/16 IN, THREADED, 2216 PSI, NIOSH, FOR SCBA

CYLINDER, CARBON, PREFILLED, 30-MIN, 6 9/16 IN, THREADED, 2216 PSI, NIOSH, FOR SCBA

SCOTT

CYLINDER, CARBON, PREFILLED, 30-MIN, 6 9/16 IN, THREADED, 2216 PSI, NIOSH, FOR SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER, CARBON, PREFILLED, 30-MIN, 6 9/16 IN, THREADED, 2216 PSI, NIOSH, FOR SCBA

CYLINDER, CARBON, PREFILLED, 30-MIN, 6 9/16 IN, THREADED, 2216 PSI, NIOSH, FOR SCBA

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,534.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # SCT804840-01
  • Mfr. Model # 804840-01
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

This prefilled cylinder is made of carbon and comes in grey. It measures 6 9/16 inches in diameter and has a 30-minute duration with a threaded connection. The cylinder has a pressure of 2216 pounds per square inch and is suitable for use with self-contained breathing apparatus. It meets the NIOSH standard.

Technical Specs

  • Item SCBA Cylinder
  • Cylinder Duration 30 min
  • Cylinder Connection Threaded
  • Cylinder Pressure 2,216 psi
  • Life Expectancy 15 yr
  • Pre-Filled Yes
  • Cylinder Colour Grey
  • For Use With Scott Safety SCBA
  • System Type SCBA System
  • Cylinder Material Carbon
  • Diameter 6 9/16 in
  • Overall Height 23 1/2 in
  • Weight Empty 8.2 lb
  • Standards NIOSH Approved

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list