!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCAPE-GOAT GAUNTLET GLOVES, S, 4 IN, GAUNTLET CUFF, OFF WHITE

SCAPE-GOAT GAUNTLET GLOVES, S, 4 IN, GAUNTLET CUFF, OFF WHITE

WATSON GLOVES

SCAPE-GOAT GAUNTLET GLOVES, S, 4 IN, GAUNTLET CUFF, OFF WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCAPE-GOAT GAUNTLET GLOVES, S, 4 IN, GAUNTLET CUFF, OFF WHITE

SCAPE-GOAT GAUNTLET GLOVES, S, 4 IN, GAUNTLET CUFF, OFF WHITE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.86 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT546GS
  • Mfr. Model # 546G-S
  • UNSPSC # 42032030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These ANSI/ISEA/EN-certified, small, scape-goat gauntlet gloves have a four-inch gauntlet split leather cuff. They have an off-white grain goatskin and feature a leather gore for additional wrist and forearm protection. These welding gloves have a wing thumb style, which makes them ideal for applications such as construction, farming, and ranching utilities.

Technical Specs

  • ItemLeather Glove
  • Finger CoverageFull Finger
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Glove FeaturesSnug-Fitting Shirred Elastic Wrist Keeps Out Dirt And Debris with Slip-On Style Cuff
  • Palm MaterialGoatskin
  • Includes Double PalmNo
  • Cuff ColourGrey
  • Glove CutGunn
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Level2
  • Hand Protection Style Glove
  • Stitching Material Kevlar(R)
  • Thumb Style Keystone
  • Glove Back Colour Off-White
  • Glove Back Material Cowhide
  • Size- Alpha S
  • Cuff Material Split Leather
  • EN 388 Rating 2X22
  • Leather Palm Process Grain
  • Cuff Length 4 in
  • ANSI/ISEA Puncture Level 3
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list