!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, L, 5½ IN, OFF WHITE, GAUNTLET CUFF, GOATSKIN

WELDING GLOVES, L, 5½ IN, OFF WHITE, GAUNTLET CUFF, GOATSKIN

WATSON GLOVES

WELDING GLOVES, L, 5½ IN, OFF WHITE, GAUNTLET CUFF, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, L, 5½ IN, OFF WHITE, GAUNTLET CUFF, GOATSKIN

WELDING GLOVES, L, 5½ IN, OFF WHITE, GAUNTLET CUFF, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9545G-L
  • Mfr. Model # 9545G-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

These EN-certified, off-white, large welding gloves have a 5 1/2-inch gauntlet grain goatskin cuff. They are made of goatskin with a leather gore for additional wrist and forearm protection features. These slip-on gloves have an A or B leather grade and are available with a wing thumb style.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level4
  • Cuff ColourGrey
  • Cuff MaterialGoatskin Leather
  • EN 388 Rating2016 3X32
  • Glove ConstructionCut and Sewn
  • Glove FeaturesSnug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris, Slip-On Style Cuff for Quick and Easy Removal, Leather Gore for Additional Wrist and Forearm Protection
  • Glove Insulation MaterialC100 Thinsulate(TM)
  • Glove Liner MaterialC100 Thinsulate(TM)
  • Glove Safety FeaturesLeather Gore for Additional Wrist and Forearm Protection
  • Includes Glide PatchNo
  • Includes Padded PalmNo
  • Includes Pull StrapNo
  • InsulatedYes
  • Leather GradePremium
  • Palm MaterialGoatskin Leather
  • Rope Channel ReinforcementNo
  • StandardsANSI/ISEA 105 XX4, EN 388:2016 3X32
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationMIG, Stick
  • Size- Numeric9
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Off White
  • Cuff Length 5 in
  • Cuff Style Gauntlet
  • Glove Back Material Goatskin Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Materials C100 Thinsulate(TM), Goatskin Leather
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour Off White
  • Leather Palm Process Grain
  • Reflective Backing No
  • Series 9545G
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list