!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORNER RADIUS END MILL, 5 FLUTES, 1 IN MILLING DIAMETER, 1¾ IN CUT

CORNER RADIUS END MILL, 5 FLUTES, 1 IN MILLING DIAMETER, 1¾ IN CUT

WIDIA PRODUCTS GROUP

CORNER RADIUS END MILL, 5 FLUTES, 1 IN MILLING DIAMETER, 1¾ IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORNER RADIUS END MILL, 5 FLUTES, 1 IN MILLING DIAMETER, 1¾ IN CUT

CORNER RADIUS END MILL, 5 FLUTES, 1 IN MILLING DIAMETER, 1¾ IN CUT

WIDIA PRODUCTS GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $735.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDTM5V0S25008B
  • Mfr. Model # TM5V0S25008B
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Product Details

Varimill II high performance solid carbide end mill. AlTiN coating. Diameter 1 inch, length of cut 1-3/4 inch, overall length 4-1/2 inch. Radius 0.030 inch.

Technical Specs

  • ItemCorner Radius End Mill
  • Shank Type - MachiningStraight
  • Measurement SystemFractional Inch
  • Length of Cut1 3/4 in
  • Shank Dia.1 in
  • Number of Flutes5
  • Drilling Tool ConfigurationIndividual
  • Miniature End MillNo
  • End Mill ApplicationFinishing, Roughing
  • Single End/Double EndSingle End
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • End Mill Cutting TypeNon-Centre Cutting
  • Material - Machining Carbide
  • Milling Dia. 1 in
  • Corner Radius 0.03 in
  • Overall Length 4 1/2 in
  • Helix Angle 38 Degrees
  • Cutting Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • List Number 5V0S
  • End Mill Style Corner Radius
  • Material Grade - Machining AlTiN-MT
  • Primary Material Application ISO Code K, M, P
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list