PANEL SIZING BLADE, CARBIDE, 600 MM, 72 TEETH, 60 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD
PANEL SIZING BLADE, CARBIDE, 600 MM, 72 TEETH, 60 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD
FREUD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This panel sizing blade has a 600 millimetre diameter with a four millimetre thickness. It has a TiCo carbide tip and a 60 millimetre arbour. The blade with 72 teeth has a 15 Degrees hook angle and a TCG tooth grind. It is suitable for laminate, melamine, plywood, double-sided veneers, MDF, OSB, chipboard, particle-board, and fibre board.
Technical Specs
Item Panel Sizing Blade
Arbor Size 60 mm
Diamond Knockout Diamond Knockout Not Included
Primary Material Application Plastic, Wood Panel
Wood Cutting Type Crosscutting, Ripping
Cut Width 5.80 mm
Hook Angle 15 Degrees
For Use With Saw Type Horizontal Beam
Accessory Type Circular Saw Blade
Blade Dia. 600 mm
Arbor Shape Round
Number of Teeth 72
Materials Cut Chipboard, Double Sided Laminate/Melamine, Double Sided Veneer, Fibre Board, Laminate, MDF, Melamine, OSB, Particle Board, Plywood, Veneered Plywood
Blade Thickness 5.8mm
Tip Material TiCo Carbide
Tooth Grind TCG
Application To Size Single or Multiple Panels