!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAW RECIPROCATING

SAW RECIPROCATING

CHICAGO PNEUMATIC

SAW RECIPROCATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAW RECIPROCATING

SAW RECIPROCATING

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7900
  • Mfr. Model # CP7900
  • UNSPSC # 27112744
  • CATALOGUE PAGE # 1571
  • Shipping Weight 1.89 lbs

Product Details

Reciprocating saws with a power of 10000 RPM allows you to cut through aluminium, plastic, fibreglass, wood and sheet metal up to 18 gauge. Lock-off throttle prevents accident start up an drear exhaust directs air away from operator.

Technical Specs

  • Item Reciprocating Saw
  • Series CP7900
  • Stroke Length 3/8 in
  • Min. Strokes per Minute 10,000
  • Variable Speed Yes
  • Usage Level General Duty
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Features Light Weight
  • Throttle Safety Lever
  • Power Source Air Powered
  • Adjustable Shoe Yes
  • Stroke Type Straight
  • Max. Strokes per Minute 10,000
  • Tool Weight 1.3 lb
  • Air Consumption 6 cfm
  • Air Pressure 90 psi
  • Includes (1) 18T Blade, (1) 28T Blade, (1) 32T Blade, Adjustable Guard Guide
  • Overall Length 8 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list