CIRCULAR SAW BLADE, STEEL, 7¼ IN DIA, 4, ⅝ IN, FLAT, 10 ° , 7300 RPM, FIBRE CEMENT
CIRCULAR SAW BLADE, STEEL, 7¼ IN DIA, 4, ⅝ IN, FLAT, 10 ° , 7300 RPM, FIBRE CEMENT
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade is made of steel and has a 7¼-inch diameter with a 0.047 inch plate thickness. It has 7300 RPM, a diamond knockout, a steel tip, 10 Degrees hook angle, and a ⅝-inch arbour. The blade with four teeth has a flat tooth grind and 0.071 inch kerf thickness. It is suitable for use in fibre cement cutting of 2½ inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 7,300 RPM
Diamond Knockout Diamond Knockout Included
Max. Cutting Depth 2 1/2 in
Cut Width 0.07 in
Hook Angle 10 Degrees
Application Fibre Cement
Blade Dia. 7 1/4 in
Arbor Size 5/8 in
Number of Teeth 4
Primary Material Application Specialty
Tip Material Steel
Tooth Grind Flat
Accessory Type Circular Saw Blade
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.07
/ EACH
DIABLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.38
/ EACH