!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 60, ⅝ IN, ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 60, ⅝ IN, ATB, FOR WOOD

MILWAUKEE

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 60, ⅝ IN, ATB, FOR WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 60, ⅝ IN, ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 60, ⅝ IN, ATB, FOR WOOD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.42 / EACH

EHC: EHC :
Min Qty 10 = $294.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-41-0730
  • Mfr. Model # 48-41-0730
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Product Details

This fine finishing circular saw blade has a 7¼-inch diameter with 0.063 inch thin kerf thickness. It has a cobalt infused tungsten carbide tip and a ⅝-inch arbour. The thin blade has 60 teeth and a high alternate top bevel tooth grind. It cuts softwood, hardwood, melamine, MDF, veneered plywood, wet lumber, treated lumber, and laminated wood.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed8,000 RPM
  • Arbor ShapeRound
  • Number of Teeth60
  • Materials CutHardwood, Malamine, MDF, Molding, Paneling, Softwood, Veneered Plywood
  • Wood Cutting TypeFinishing
  • Tip MaterialTungsten Carbide
  • For Use With Saw TypeCircular Saws
  • Accessory TypeCircular Saw Blade
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Primary Material Application Wood
  • Metal Cutting Type Thin Metal
  • Cut Width 0.06 in
  • Tooth Grind ATB
  • Application Finishing
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list