!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 6½ IN DIA, 24, ⅝ IN, 18 ° , 15 ° ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 6½ IN DIA, 24, ⅝ IN, 18 ° , 15 ° ATB, FOR WOOD

MILWAUKEE

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 6½ IN DIA, 24, ⅝ IN, 18 ° , 15 °  ATB, FOR WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 6½ IN DIA, 24, ⅝ IN, 18 ° , 15 ° ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 6½ IN DIA, 24, ⅝ IN, 18 ° , 15 ° ATB, FOR WOOD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-41-0620
  • Mfr. Model # 48-41-0620
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.353 lbs

Product Details

This framing circular saw blade has a 6½-inch diameter with 0.063 inch thin kerf thickness. It has a cobalt infused tungsten carbide tip and a ⅝ inch round arbour. The blade with 24 teeth has 18 Degrees hook angle and 15 Degrees alternate top bevel tooth grind. It cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed10,000 RPM
  • Arbor ShapeRound
  • Number of Teeth24
  • Materials CutHardwood, Laminated Wood, Softwood, Treated Lumber, Wet Lumber
  • Wood Cutting TypeFraming
  • Tip MaterialTungsten Carbide
  • Tooth GrindATB
  • ApplicationFraming
  • Blade Dia. 6 1/2 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Primary Material Application Wood
  • Metal Cutting Type Thin Metal
  • Cut Width 0.06 in
  • Hook Angle 18 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list